- Series 3020 Taper Lock Bushing
- 1.3125 in Bore Size
| Keyway Size | 5/16 x 5/32 |
| Bushing Series | 3020 |
| Bolt Circle Dia. | 4 in |
| Material | Steel |
| Bore Size | 1.3125 in |
| Length Through Bore | 2 in |
| Bore Type | Inch |
| Weight | 6.3 LB |
| EAN or UPC | 97039388742 |
| Keyway Size | 5/16 x 5/32 |
| Bushing Series | 3020 |
| Bolt Circle Dia. | 4 in |
| Material | Steel |
| Bore Size | 1.3125 in |
| Length Through Bore | 2 in |
| Bore Type | Inch |
| Weight | 6.3 LB |
| EAN or UPC | 97039388742 |