- Series 3020 Taper Lock Bushing
- 2.5 in Bore Size
| Material | Steel |
| Bolt Circle Dia. | 4 in |
| Bore Size | 2.500 in |
| Bore Type | Inch |
| Bushing Series | 3020 |
| Length Through Bore | 2 in |
| Keyway Size | 5/8 x 5/16 |
| Weight | 4.5 LB |
| EAN or UPC | 97039388933 |
| Material | Steel |
| Bolt Circle Dia. | 4 in |
| Bore Size | 2.500 in |
| Bore Type | Inch |
| Bushing Series | 3020 |
| Length Through Bore | 2 in |
| Keyway Size | 5/8 x 5/16 |
| Weight | 4.5 LB |
| EAN or UPC | 97039388933 |