- Series 3030 Taper Lock Bushing
- 0.9375 in Bore Size
| Length Through Bore | 3 in |
| Bolt Circle Dia. | 4 in |
| Keyway Size | 1/4 x 1/8 |
| Bushing Series | 3030 |
| Bore Size | 0.9375 in |
| Material | Steel |
| Bore Type | Inch |
| Weight | 9.2 LB |
| EAN or UPC | 97039389084 |
| Length Through Bore | 3 in |
| Bolt Circle Dia. | 4 in |
| Keyway Size | 1/4 x 1/8 |
| Bushing Series | 3030 |
| Bore Size | 0.9375 in |
| Material | Steel |
| Bore Type | Inch |
| Weight | 9.2 LB |
| EAN or UPC | 97039389084 |