- Series 3030 Taper Lock Bushing
- 2.9375 in Bore Size
| Bore Size | 2.9375 in |
| Keyway Size | 3/4 x 3/8 |
| Bushing Series | 3030 |
| Material | Steel |
| Length Through Bore | 3 in |
| Bolt Circle Dia. | 4 in |
| Bore Type | Inch |
| Weight | 6.0 LB |
| EAN or UPC | 97039389343 |
| Bore Size | 2.9375 in |
| Keyway Size | 3/4 x 3/8 |
| Bushing Series | 3030 |
| Material | Steel |
| Length Through Bore | 3 in |
| Bolt Circle Dia. | 4 in |
| Bore Type | Inch |
| Weight | 6.0 LB |
| EAN or UPC | 97039389343 |