- Series 3535 Taper Lock Bushing
- 3.5 in Bore Size
| Keyway Size | 7/8 x 1/4 |
| Bore Type | Inch |
| Bore Size | 3.500 in |
| Length Through Bore | 3 1/2 in |
| Bolt Circle Dia. | 4.83 in |
| Bushing Series | 3535 |
| Weight | 11.0 LB |
| EAN or UPC | 97039390073 |
| Keyway Size | 7/8 x 1/4 |
| Bore Type | Inch |
| Bore Size | 3.500 in |
| Length Through Bore | 3 1/2 in |
| Bolt Circle Dia. | 4.83 in |
| Bushing Series | 3535 |
| Weight | 11.0 LB |
| EAN or UPC | 97039390073 |