- Plain Bore Sprockets
- 0.719" Bore Diameter
- 112 Teeth
- 13.590" Outside Diameter
- 13.371" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Hardened Teeth | With Hardened Teeth |
| Pitch Diameter | 13.371 in |
| Length Through Bore | 0.168 in |
| Bore Type | Minimum Plain Bore |
| Outside Dia. | 13.59 in |
| Material | Carbon Steel |
| Width Across Teeth | 0.168 in |
| Hub Projection | 0 in |
| Inch/Metric | Inch |
| No. of Teeth | 112 |
| Sprocket Style | A |
| Chain No. | 35 |
| No. of Strands Across | 1 |
| Bore Range | 0.719 in |
| Chain Pitch | 0.375 in |
| Tooth Width | 0.168 in |
| Weight | 6.3 LB |
| EAN or UPC | 97039308573 |

