- Plain Bore Sprockets
- 0.594" Bore Diameter
- 48 Teeth
- 5.950" Outside Diameter
- 5.734" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Width Across Teeth | 0.168 in |
| Hub Projection | 0 in |
| No. of Strands Across | 1 |
| Sprocket Style | A |
| Material | Carbon Steel |
| Tooth Width | 0.168 in |
| Hardened Teeth | With Hardened Teeth |
| Length Through Bore | 0.168 in |
| Bore Range | 0.594 in |
| No. of Teeth | 48 |
| Outside Dia. | 5.95 in |
| Bore Type | Minimum Plain Bore |
| Chain No. | 35 |
| Inch/Metric | Inch |
| Pitch Diameter | 5.734 in |
| Chain Pitch | 0.375 in |
| Weight | 1.1 LB |
| EAN or UPC | 97039308498 |

