- Stainless Steel Sprockets
- 35 Chain Size
- 12 Number of Teeth
- 1.6300" Outside Diameter
- 1.449" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Inch/Metric | Inch |
| Sprocket Style | B |
| Length Through Bore | 0.75 in |
| No. of Strands Across | 1 |
| Hardened Teeth | Without Hardened Teeth |
| Width Across Teeth | 0.168 in |
| Chain No. | 35 |
| Pitch Diameter | 1.449 in |
| Bore Range | 0.5 in |
| No. of Teeth | 12 |
| Hub Projection | 0.582 in |
| Hub Dia. | 1.219 in |
| Chain Pitch | 0.375 in |
| Outside Dia. | 1.63 in |
| Stock Bore Size | ERROR:#REF! |
| Bore Type | Minimum Plain Bore |
| Material | Stainless Steel |
| Tooth Width | 0.168 in |
| Weight | 0.22 LB |
| EAN or UPC | 97039390493 |

