- Stainless Steel Sprockets
- 35 Chain Size
- 14 Number of Teeth
- 1.8700" Outside Diameter
- 1.685" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Hub Projection | 0.582 in |
| Width Across Teeth | 0.168 in |
| Sprocket Style | B |
| Bore Range | 0.5 in |
| Tooth Width | 0.168 in |
| Length Through Bore | 0.75 in |
| Chain Pitch | 0.375 in |
| Bore Type | Minimum Plain Bore |
| Stock Bore Size | ERROR:#REF! |
| Outside Dia. | 1.87 in |
| No. of Teeth | 14 |
| Hub Dia. | 1 1/4 in |
| Pitch Diameter | 1.685 in |
| Inch/Metric | Inch |
| Material | Stainless Steel |
| No. of Strands Across | 1 |
| Hardened Teeth | Without Hardened Teeth |
| Chain No. | 35 |
| Weight | 0.26 LB |
| EAN or UPC | 97039390516 |

