- Plain Bore Sprockets
- 0.500" Bore Diameter
- 15 Teeth
- 1.990" Outside Diameter
- 1.804" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Tooth Width | 0.168 in |
| Width Across Teeth | 0.168 in |
| Chain Pitch | 0.375 in |
| No. of Teeth | 15 |
| Bore Type | Minimum Plain Bore |
| Hardened Teeth | With Hardened Teeth |
| Bore Range | 0.5 in |
| Pitch Diameter | 1.804 in |
| Outside Dia. | 1.99 in |
| Length Through Bore | 0.75 in |
| Material | Carbon Steel |
| Inch/Metric | Inch |
| Chain No. | 35 |
| Hub Projection | 0.582 in |
| No. of Strands Across | 1 |
| Sprocket Style | B |
| Weight | 0.34 LB |
| EAN or UPC | 97039313997 |

