- Sprocket Idlers
- Bronze Bearing
- 35 Chain Size
- 15 Teeth
- 1/2" Bore Diameter
| Hub Dia. | 1 3/8 in |
| Outside Dia. | 1.99 in |
| No. of Teeth | 15 |
| Hardened Teeth | With Hardened Teeth |
| Tooth Width | 0.168 in |
| Bearing Type | Bronze Bearing |
| Sprocket Style | B |
| Chain No. | 35 |
| Length Through Bore | 0.938 in |
| No. of Strands Across | 1 |
| Overall Length | 0.938 in |
| Weight | 0.32 LB |
| EAN or UPC | 97039377814 |

