- Stainless Steel Sprockets
- 35 Chain Size
- 16 Number of Teeth
- 2.1100" Outside Diameter
- 1.922" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Inch/Metric | Inch |
| Outside Dia. | 2.11 in |
| Chain Pitch | 0.375 in |
| Chain No. | 35 |
| Bore Type | Minimum Plain Bore |
| Pitch Diameter | 1.922 in |
| Hardened Teeth | Without Hardened Teeth |
| Length Through Bore | 0.75 in |
| Tooth Width | 0.168 in |
| Sprocket Style | B |
| Hub Projection | 0.582 in |
| Width Across Teeth | 0.168 in |
| No. of Teeth | 16 |
| Hub Dia. | 1.469 in |
| Bore Range | 0.5 in |
| Stock Bore Size | ERROR:#REF! |
| Material | Stainless Steel |
| No. of Strands Across | 1 |
| Weight | 0.4 LB |
| EAN or UPC | 97039390530 |

