- Stainless Steel Sprockets
- 35 Chain Size
- 35 Number of Teeth
- 4.3900" Outside Diameter
- 4.184" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Tooth Width | 0.168 in |
| Bore Type | Minimum Plain Bore |
| Stock Bore Size | ERROR:#REF! |
| Width Across Teeth | 0.168 in |
| No. of Teeth | 35 |
| Length Through Bore | 0.875 in |
| No. of Strands Across | 1 |
| Chain No. | 35 |
| Sprocket Style | B |
| Material | Stainless Steel |
| Chain Pitch | 0.375 in |
| Inch/Metric | Inch |
| Bore Range | 0.625 in |
| Hub Projection | 0.707 in |
| Hub Dia. | 2 1/4 in |
| Pitch Diameter | 4.184 in |
| Outside Dia. | 4.39 in |
| Hardened Teeth | Without Hardened Teeth |
| Weight | 1.56 LB |
| EAN or UPC | 97039390677 |

