- Plain Bore Sprockets
- 0.750" Bore Diameter
- 80 Teeth
- 9.770" Outside Diameter
- 9.552" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Tooth Width | 0.168 in |
| Bore Range | 0.75 in |
| No. of Teeth | 80 |
| Sprocket Style | B |
| Material | Carbon Steel |
| Inch/Metric | Inch |
| Chain Pitch | 0.375 in |
| Outside Dia. | 9.77 in |
| No. of Strands Across | 1 |
| Pitch Diameter | 9.552 in |
| Chain No. | 35 |
| Hardened Teeth | With Hardened Teeth |
| Bore Type | Minimum Plain Bore |
| Width Across Teeth | 0.168 in |
| Hub Projection | 0.832 in |
| Length Through Bore | 1 in |
| Weight | 4.2 LB |
| EAN or UPC | 97039314253 |

