- Finished Bore Sprocket for 35 Single Strand Chain
- 18 Teeth
- 5/8" Bore
- w/ Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Pitch Diameter | 2.16 in |
| Inch/Metric | Inch |
| No. of Teeth | 18 |
| Material | Carbon Steel |
| Keyway Size | 1/4 x 1/4 |
| Tooth Width | 0.168 in |
| Hub Dia. | 1.719 in |
| Chain No. | 35 |
| Width Across Teeth | 0.168 in |
| Outside Dia. | 2.35 in |
| Sprocket Style | B |
| No. of Strands Across | 1 |
| Hub Projection | 0.582 in |
| Finished Bore | 0.625 in - 5/8 in |
| Length Through Bore | 0.75 in |
| Chain Pitch | 0.375 in |
| Hardened Teeth | With Hardened Teeth |
| Weight | 0.53 LB |
| EAN or UPC | 97039320261 |

