- Finished Bore Sprocket for 35 Single Strand Chain
- 28 Teeth
- 1" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Pitch Diameter | 3.349 in |
| Outside Dia. | 3.553 in |
| Material | Steel |
| No. of Teeth | 28 |
| Chain No. | 35 |
| Inch/Metric | Inch |
| Hardened Teeth | Without Hardened Teeth |
| Finished Bore | 1.000 in - 1 in |
| Chain Pitch | 0.375 in |
| No. of Strands Across | 1 |
| Sprocket Style | B |
| Weight | 1.4 LB |
| EAN or UPC | 97039320742 |

