US Tsubaki Inc.
35BTB20
Single Strand Sprocket; 35 Chain Size; 20 Teeth; Requires 1008 Taper Lock Bushing
Item #101627578
- Single Strand Sprocket
- 35 Chain Size
- 20 Teeth
- Requires Taper Lock 1008 Bushing
- Without Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Hardened Teeth | Without Hardened Teeth |
| No. of Teeth | 20 |
| Pitch Dia. | 2.397 in |
| Bushing Bore [Min] | 0.5 in |
| Pitch Diameter | 2.397 in |
| Material | Steel |
| Type | B |
| Bushing Type | Taper Lock |
| Hub Dia. | 1.938 in |
| Bushing Series | 1008 |
| Bushing Bore [Max] | 1 in |
| Outside Dia. | 2.593 in |
| No. of Strands Across | 1 |
| Bore Range | 1 in |
| Inch/Metric | Inch |
| Chain Pitch | 0.375 in |
| Length Through Bore | 0.875 in |
| Sprocket Style | B |
| Chain No. | 35 |
| Tooth Width | 0.162 in |
| Weight | 0.6 LB |
| EAN or UPC | 97039371355 |
