US Tsubaki Inc.
35BTB24
Single Strand Sprocket; 35 Chain Size; 24 Teeth; Requires 1210 Taper Lock Bushing
Item #105101607
- Single Strand Sprocket
- 35 Chain Size
- 24 Teeth
- Requires Taper Lock 1210 Bushing
- Without Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| No. of Teeth | 24 |
| Pitch Diameter | 2.873 in |
| Bushing Series | 1210 |
| Chain Pitch | 0.375 in |
| Material | Steel |
| No. of Strands Across | 1 |
| Sprocket Style | B |
| Outside Dia. | 3.073 in |
| Chain No. | 35 |
| Hardened Teeth | Without Hardened Teeth |
| Bushing Type | Taper Lock |
| Type | B |
| Pitch Dia. | 2.873 in |
| Inch/Metric | Inch |
| Weight | 0.9 LB |
| EAN or UPC | 97039371393 |
