US Tsubaki Inc.
35BTB26
Single Strand Sprocket; 35 Chain Size; 26 Teeth; Requires 1610 Taper Lock Bushing
Item #105102692
- Single Strand Sprocket
- 35 Chain Size
- 26 Teeth
- Requires Taper Lock 1610 Bushing
- Without Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Outside Dia. | 3.313 in |
| Chain No. | 35 |
| Bushing Type | Taper Lock |
| Chain Pitch | 0.375 in |
| Hardened Teeth | Without Hardened Teeth |
| Inch/Metric | Inch |
| No. of Teeth | 26 |
| Pitch Diameter | 3.111 in |
| Bushing Series | 1610 |
| No. of Strands Across | 1 |
| Type | B |
| Pitch Dia. | 3.111 in |
| Material | Steel |
| Sprocket Style | B |
| Weight | 1.1 LB |
| EAN or UPC | 97039371416 |
