- #35
- 1 Strand
- Spring Clip Connecting (Master) Link
- Standard-Duty
- 3/8 in Pitch
features
- Ring-coined connecting links with same fatigue strength as base chain providing improved capacity
| Link Type | Spring Clip |
| Pin Material | Carbon Steel |
| Pin Diameter | 0.141 in |
| Chain No. | 35 |
| Type | Connecting (Master) Link |
| No. of Strands Across | 1 |
| Chain Pitch | 3/8 in |
| Roller Width | 0.188 in |
| Chain Construction | Part (CL, Ol, RL) |
| Roller Dia. | 0.2 in |
| Link Plates Height | 0.354 in |
| Material | Carbon Steel |
| Link Plates Thickness | 0.05 in |
| Chain Series | 35, 35-2, 35-3, 35-4 |
| Duty | Standard-Duty |
| Pin Length (Lc) | 0.24 in |
| Rated Working Load | 480 lb |
| Chain Type | ANSI |
| Pin Length (Lr) | 0.31 in |
| Pin Overall Length | 1/2 in |
| Weight | 0.007 LB |
| EAN or UPC | 97039171245 |

