US Tsubaki Inc.
35JA21
Single Strand Sprocket; 35 Chain Size; 21 Teeth; Requires JA QD Bushing
Item #101639359
- Single Strand Sprocket
- 35 Chain Size
- 21 Teeth
- Requires QD JA Bushing
- Without Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Length Through Bore | 0.625 in |
| Type | B |
| Chain No. | 35 |
| Hub Dia. | 2.063 in |
| Material | Steel |
| Outside Dia. | 2.71 in |
| Bushing Type | QD |
| Sprocket Style | B |
| Pitch Diameter | 2.516 in |
| No. of Teeth | 21 |
| No. of Strands Across | 1 |
| Bore Range | 1.25 in |
| Chain Pitch | 0.375 in |
| Tooth Width | 0.168 in |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Dia. | 2.516 in |
| Bushing Series | JA |
| Inch/Metric | Inch |
| Weight | 0.5 LB |
| EAN or UPC | 97039378255 |
