US Tsubaki Inc.
35JA23
Single Strand Sprocket; 35 Chain Size; 23 Teeth; Requires JA QD Bushing
Item #105089529
- Single Strand Sprocket
- 35 Chain Size
- 23 Teeth
- Requires QD JA Bushing
- Without Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Pitch Diameter | 2.754 in |
| Bushing Series | JA |
| No. of Strands Across | 1 |
| Outside Dia. | 2.953 in |
| Sprocket Style | B |
| Bushing Type | QD |
| Hardened Teeth | Without Hardened Teeth |
| Inch/Metric | Inch |
| Type | B |
| No. of Teeth | 23 |
| Pitch Dia. | 2.754 in |
| Chain Pitch | 0.375 in |
| Material | Steel |
| Chain No. | 35 |
| Weight | 0.5 LB |
| EAN or UPC | 97039378279 |
