- Sprocket for #35 Chain, 24 Teeth, Single Strand, QD Bushed, Without Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Pitch Dia. | 3.873 in |
| Sprocket Style | B |
| Inch/Metric | Inch |
| Pitch Diameter | 3.873 in |
| Bushing Series | JA |
| Hub Dia. | 2.063 in |
| Outside Dia. | 3.07 in |
| Hardened Teeth | Without Hardened Teeth |
| Chain Pitch | 0.375 in |
| No. of Teeth | 24 |
| Bore Range | 1.25 in |
| Length Through Bore | 0.625 in |
| Chain No. | 35 |
| Tooth Width | 0.168 in |
| Material | Steel |
| No. of Strands Across | 1 |
| Type | B |
| Bushing Type | QD |
| Weight | 0.5 LB |
| EAN or UPC | 97039378286 |

