US Tsubaki Inc.
35JA32
Single Strand Sprocket; 35 Chain Size; 32 Teeth; Requires JA QD Bushing
Item #105090863
- Single Strand Sprocket
- 35 Chain Size
- 32 Teeth
- Requires QD JA Bushing
- Without Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Chain Pitch | 0.375 in |
| No. of Teeth | 32 |
| Type | B |
| No. of Strands Across | 1 |
| Outside Dia. | 4.032 in |
| Hardened Teeth | Without Hardened Teeth |
| Bushing Series | JA |
| Material | Steel |
| Pitch Dia. | 3.826 in |
| Pitch Diameter | 3.826 in |
| Chain No. | 35 |
| Sprocket Style | B |
| Inch/Metric | Inch |
| Bushing Type | QD |
| Weight | 0.8 LB |
| EAN or UPC | 97039378347 |
