- #35 Chain
- 1 Strand
- 3/8" Pitch
- Riveted
- Nickel Plated
features
- Protects from mildly corrosive environments
- Long-lasting, heat-treated rollers
- Lube groove on inner surface of bushing improves wear life
- Pins are fabricated from high grade steel, then heat-treated
- Ring-coined connecting links have same fatigue strength as base chain providing improved capacity
- Higher horsepower capacity
- Built to handle shock loads
| Pin Material | Nickle Plated |
| Duty | Standard-Duty |
| Roller Dia. | 0.2 in |
| Chain Construction | Riveted |
| Rated Working Load | 350 lbs |
| Chain Type | ANSI |
| Roller Width | 0.188 in |
| Pin Diameter | 0.141 in |
| Link Plates Thickness | 0.05 in |
| Package Type | 10 Foot Box |
| Pins & Rollers | Rollerless |
| Pin Overall Length | 1/2 in |
| Link Plates Height | 0.354 in |
| Material | Nickel Plated |
| Chain No. | 35 |
| No. of Strands Across | 1 |
| Side Bow | No |
| Self-Lubricating | No |
| Chain Pitch | 0.375 in |
| Chain Series | 35, 35-2, 35-3, 35-4 |
| Weight | 0.22 LB |
| EAN or UPC | 97039185198 |

