- #35 Chain
- 1 Strand
- 3/8" Pitch
- Riveted
- Carbon Steel
features
- PerforMax™ solid lube grooved bushings included in sizes 80 through 140 to maximize wear life
- Long lasting, heat-treated, solid rollers
- Heat-treated pins that are fabricated from high grade steel
- Ring-coined connecting links with same fatigue strength as base chain providing improved capacity
- Higher horsepower capacity
- Built to handle shock loads
- Dynamic prestressing
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
compliances
- Maximum allowable load exceeds ANSI standards
| Pin Diameter | 0.141 in |
| ANSI No. | 35 |
| Chain Series | 35, 35-2, 35-3, 35-4 |
| Package Type | 100 Foot Reel |
| Link Plates Height | 0.354 in |
| Pin Overall Length | 1/2 in |
| Chain Pitch | 3/8 in |
| Roller Dia. | 0.2 in |
| Self-Lubricating | No |
| Duty | Standard |
| Chain Construction | Riveted |
| Average Tensile Strength | 2,530 lbf |
| Link Plates Thickness | 0.05 in |
| Roller Width | 0.188 in |
| No. of Strands Across | 1 |
| Pins & Rollers | Rollerless |
| Material | Carbon Steel |
| Chain Type | ANSI |
| Chain No. | 35 |
| Side Bow | No |
| Pin Material | Carbon Steel |
| Standard Type of Pin | Riveted |
| Rated Working Load | 480 lb |
| Weight | 0.25 LB |
| EAN or UPC | 97039171306 |
-
Pre-Packed Quantities


