US Tsubaki Inc.
35SH54
Single Strand Sprocket; 35 Chain Size; 54 Teeth; Requires SH QD Bushing
Item #105091577
- Single Strand Sprocket
- 35 Chain Size
- 54 Teeth
- Requires QD SH Bushing
- Without Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Chain Pitch | 0.375 in |
| Chain No. | 35 |
| No. of Strands Across | 1 |
| Outside Dia. | 6.664 in |
| Inch/Metric | Inch |
| No. of Teeth | 54 |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Diameter | 6.449 in |
| Pitch Dia. | 6.449 in |
| Bushing Type | QD |
| Sprocket Style | B |
| Type | B |
| Material | Steel |
| Bushing Series | SH |
| Weight | 1.6 LB |
| EAN or UPC | 97039378415 |
