- #35 Chain
- 1 Strand
- 3/8" Pitch
- Riveted
- 304 Stainless
description
- SS Series chains are made completely of 304 stainless steel. SS Series has an excellent resistance to corrosion & temperature extremes. It is generally considered non-magnetic, although some permeability can be found in these chains. This is caused by the cold working of the components during the manufacturing process. If more complete non-magnetic permeability is required, we suggest our NS Series.
features
- Superior corrosion resistance
- Withstands harsh chemicals and extreme temperatures
- 304 stainless steel components
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
- Can be used in a variety of industries, including food industry
- Ideal for applications with corrosive, high temperature environments where harsh chemicals or caustic solutions are utilized
| No. of Strands Across | 1 |
| Chain Construction | Riveted |
| Pin Overall Length | 1/2 in |
| ANSI No. | 32 |
| Link Plates Thickness | 0.05 in |
| Self-Lubricating | No |
| Bushing Diameter | 0.2 in |
| Width Between Roller Link Plates | 0.188 in |
| Rated Working Load [Max] | 60 lb |
| Side Bow | No |
| Pin Material | 304 Stainless |
| Chain Type | ANSI |
| Chain Pitch | 3/8 in |
| Chain No. | 35 |
| Material | 304 Stainless Steel |
| Duty | Standard |
| Pin Diameter | 0.141 in |
| Maximum Allowable Load | 60 lb |
| Pins & Rollers | Rollerless |
| Link Plates Height | 0.354 in |
| Chain Series | 35, 35-2, 35-3, 35-4 |
| Roller Width | 0.188 in |
| Roller Dia. | 0.2 in |
| Package Type | 10 Foot Box |
| Weight | 0.22 LB |
| EAN or UPC | 97039186782 |
-
Pre-Packed Quantities


