- #35 Chain
- 1 Strand
- 3/8" Pitch
- Riveted
- 304 Stainless
applications
- Food processing
features
- Superior corrosion resistance
- Withstands harsh chemicals
- Withstands extreme temperatures
- 304 stainless steel
- Low and high temperatures
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Package Type | 100 Foot Reel |
| Duty | Standard-Duty |
| Link Plates Height | 0.354 in |
| Roller Width | 0.188 in |
| Side Bow | No |
| Roller Dia. | 0.2 in |
| Chain Construction | Riveted |
| Pins & Rollers | Rollerless |
| Pin Overall Length | 1/2 in |
| Link Plates Thickness | 0.05 in |
| Chain Pitch | 0.375 in |
| Material | 304 Stainless Steel |
| Self-Lubricating | No |
| Pin Material | 304 Stainless |
| Chain Series | 35, 35-2, 35-3, 35-4 |
| Chain Type | ANSI |
| Pin Diameter | 0.141 in |
| No. of Strands Across | 1 |
| Chain No. | 35 |
| Weight | 0.22 LB |
| EAN or UPC | 97039186836 |
-
Pre-Packed Quantities


