- TAPER-LOCK® Weld-on Hubs
- 2517 Bushing Series
- 4 1/8" Pilot Diameter
- 4 1/4" Flange O.D.
- Steel
| Bushing Series | 1610 |
| Overall Height | 3 in |
| Bore Range [Max] | 1.688 in |
| Bore Range [Min] | 0.5 in |
| Length Through Bore | 1 in |
| Pilot Diameter | 2.875 in |
| Material | Steel |
| Weight | 0.8 LB |
| EAN or UPC | 97039387080 |

