- #40
- 2 Strand
- Spring Clip Connecting (Master) Link
- Standard-Duty
- 1/2 in Pitch
applications
- Suitable in situations where the load is heavy or operating conditions are severe
features
- Ring-coined connecting links with same fatigue strength as base chain providing improved capacity
| Link Plates Thickness | 0.06 in |
| Pin Diameter | 0.156 in |
| Material | Carbon Steel |
| Pin Material | Carbon Steel |
| Chain Pitch | 1/2 in |
| Type | Connecting (Master) Link |
| Duty | Standard-Duty |
| Roller Width | 0.312 in |
| Chain No. | 40 |
| Pin Length (Lc) | 0.6 in |
| Link Type | Spring Clip |
| No. of Strands Across | 2 |
| Chain Series | 40, 40-2, 40-3, 40-4 |
| Roller Dia. | 0.312 in |
| Link Plates Height | 0.472 in |
| Pin Overall Length | 1.283 in |
| Rated Working Load | 1,370 lb |
| Chain Type | ANSI |
| Chain Construction | Part (CL, Ol, RL) |
| Pin Length (Lr) | 0.67 in |
| Weight | 0.034 LB |
| EAN or UPC | 97039172396 |

