US Tsubaki Inc.
40 RIV 100FT REEL
PENDING RECODE TO UST_40RIV100FT, MTRL - 101640639
Item #100800571
features
- PerforMax™ solid lube grooved bushings included in sizes 80 through 140 to maximize wear life
- Long lasting, heat-treated, solid rollers
- Heat-treated pins that are fabricated from high grade steel
- Ring-coined connecting links with same fatigue strength as base chain providing improved capacity
- Higher horsepower capacity
- Built to handle shock loads
- Dynamic prestressing
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
compliances
- Maximum allowable load exceeds ANSI standards
| Chain No. | 40 |
| Chain Pitch | 1/2 in |
| Duty | Standard |
| Chain Construction | Riveted |
| Standard Type of Pin | Riveted |
| Average Tensile Strength | 4,290 lbf |
| ANSI No. | 40 |
| Weight | 0.45 LB |
| EAN or UPC | 97039171726 |
