- Series 4040 Taper Lock Bushing
- 3.875 in Bore Size
| Bushing Series | 4040 |
| Keyway Size | 1 x 1/4 |
| Bolt Circle Dia. | 5.54 in |
| Length Through Bore | 4 in |
| Bore Size | 3.875 in |
| Bore Type | Inch |
| Weight | 12.7 LB |
| EAN or UPC | 696223400750 |
| Bushing Series | 4040 |
| Keyway Size | 1 x 1/4 |
| Bolt Circle Dia. | 5.54 in |
| Length Through Bore | 4 in |
| Bore Size | 3.875 in |
| Bore Type | Inch |
| Weight | 12.7 LB |
| EAN or UPC | 696223400750 |