- 40-1 Chain
- Connecting (Master) Link Attachment
- Type A1 Bent - One Side
- 1 Hole
- Carbon Steel
| No. of Strands Across | 1 |
| Hole Dia. | 0.141 in |
| Attachment | Bent - One Side |
| Type | Connecting (Master) Link |
| Chain No. | 40 |
| Hole Height from Center of Roller or Pin | 1/2 in |
| Part Type | A1 |
| Chain Construction | Spring Clip |
| Chain Pitch | 0.5 in |
| No. of Holes | 1 |
| Material | Carbon Steel |
| Weight | 0.024 LB |
| EAN or UPC | 97039191960 |

