- Plain Bore Sprockets
- 0.625" Bore Diameter
- 26 Teeth
- 4.420" O.D.
- 4.148" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Pitch Diameter | 4.148 in |
| Outside Dia. | 4.42 in |
| Chain Pitch | 0.500 in |
| No. of Strands Across | 1 |
| Hardened Teeth | With Hardened Teeth |
| Chain No. | 40 |
| Width Across Teeth | 0.284 in |
| Inch/Metric | Inch |
| Length Through Bore | 0.284 in |
| Tooth Width | 0.284 in |
| Material | Carbon Steel |
| Bore Type | Minimum Plain Bore |
| Sprocket Style | A |
| No. of Teeth | 26 |
| Bore Range | 0.625 in |
| Weight | 0.45 LB |
| EAN or UPC | 97039309204 |

