- Plain Bore Sprockets
- 0.500" Bore Diameter
- 12 Teeth
- 2.170" O.D.
- 1.932" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Tooth Width | 0.284 in |
| Width Across Teeth | 0.284 in |
| Sprocket Style | B |
| Length Through Bore | 0.875 in |
| No. of Strands Across | 1 |
| Material | Carbon Steel |
| Pitch Diameter | 1.932 in |
| Chain Pitch | 0.500 in |
| Chain No. | 40 |
| Outside Dia. | 2.17 in |
| Bore Range | 0.5 in |
| Bore Type | Minimum Plain Bore |
| Hub Projection | 0.591 in |
| No. of Teeth | 12 |
| Hardened Teeth | With Hardened Teeth |
| Inch/Metric | Inch |
| Weight | 0.44 LB |
| EAN or UPC | 97039314710 |

