Skip to content Skip to navigation menu
No. 40 - 1/2" Pitch - Stainless Steel Sprocket

40B12SS

No. 40 - 1/2" Pitch - Stainless Steel Sprocket
Item #105101998
  • Stainless Steel Sprockets
  • 40 Chain Size
  • 12 Number of Teeth
  • 2.1700" Outside Diameter
  • 1.932" Pitch Diameter
  • Stainless Steel
+ Show More + Show Less
No. 40 - 1/2" Pitch - Stainless Steel Sprocket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Stainless Steel Sprockets
  • 40 Chain Size
  • 12 Number of Teeth
  • 2.1700" Outside Diameter
  • 1.932" Pitch Diameter

features

  • Reduced downtime for maintenance
  • Increased productivity
  • Lower replacement costs
Chain No. 40
Tooth Width 0.284 in
Hub Projection 0.591 in
No. of Teeth 12
Length Through Bore 0.875 in
Outside Dia. 2.17 in
Width Across Teeth 0.284 in
Chain Pitch 0.500 in
Hub Dia. 1.563 in
Material Stainless Steel
Bore Range 0.5 in
Hardened Teeth Without Hardened Teeth
Bore Type Minimum Plain Bore
Sprocket Style B
Inch/Metric Inch
Stock Bore Size ERROR:#REF!
Pitch Diameter 1.932 in
No. of Strands Across 1
Weight 0.44 LB
EAN or UPC 97039390738
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison