- 40 Chain, 13 Tooth, B Style Minimum Bore Sprocket, 1 Strand, With Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Chain No. | 40 |
| Hardened Teeth | With Hardened Teeth |
| Material | Steel |
| Inch/Metric | Inch |
| No. of Teeth | 13 |
| No. of Strands Across | 1 |
| Bore Type | Minimum Plain Bore |
| Chain Pitch | 0.500 in |
| Sprocket Style | B |
| Weight | 0.5 LB |
| EAN or UPC | 97039355706 |

