- Stainless Steel Sprockets
- 40 Chain Size
- 15 Number of Teeth
- 2.6500" Outside Diameter
- 2.405" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Stock Bore Size | ERROR:#REF! |
| Hub Projection | 0.591 in |
| Pitch Diameter | 2.405 in |
| No. of Teeth | 15 |
| Width Across Teeth | 0.284 in |
| Length Through Bore | 0.875 in |
| Tooth Width | 0.284 in |
| No. of Strands Across | 1 |
| Chain Pitch | 0.500 in |
| Sprocket Style | B |
| Chain No. | 40 |
| Hub Dia. | 1.813 in |
| Inch/Metric | Inch |
| Outside Dia. | 2.65 in |
| Hardened Teeth | Without Hardened Teeth |
| Bore Range | 0.5 in |
| Material | Stainless Steel |
| Bore Type | Minimum Plain Bore |
| Weight | 0.68 LB |
| EAN or UPC | 97039390769 |

