- Sprocket Idlers
- Bronze Bearing
- 40 Chain Size
- 19 Teeth
- 7/8" Bore Diameter
| Sprocket Style | B |
| Overall Length | 1.062 in |
| Chain No. | 40 |
| Tooth Width | 0.284 in |
| Outside Dia. | 3.296 in |
| No. of Strands Across | 1 |
| Bearing Type | Bronze Bearing |
| No. of Teeth | 19 |
| Length Through Bore | 1.062 in |
| Hardened Teeth | With Hardened Teeth |
| Hub Dia. | 2.438 in |
| Weight | 1.3 LB |
| EAN or UPC | 97039377869 |

