- Plain Bore Sprockets
- 0.625" Bore Diameter
- 32 Teeth
- 5.380" O.D.
- 5.101" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Width Across Teeth | 0.284 in |
| Inch/Metric | Inch |
| Tooth Width | 0.284 in |
| Bore Type | Minimum Plain Bore |
| Hardened Teeth | With Hardened Teeth |
| Material | Carbon Steel |
| Hub Projection | 0.716 in |
| Chain No. | 40 |
| Pitch Diameter | 5.101 in |
| Outside Dia. | 5.38 in |
| No. of Teeth | 32 |
| Chain Pitch | 0.500 in |
| Bore Range | 0.625 in |
| No. of Strands Across | 1 |
| Length Through Bore | 1 in |
| Sprocket Style | B |
| Weight | 2.8 LB |
| EAN or UPC | 97039314918 |

