- Stainless Steel Sprockets
- 40 Chain Size
- 45 Number of Teeth
- 7.4500" Outside Diameter
- 7.168" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Chain Pitch | 0.500 in |
| Hub Dia. | 3 1/2 in |
| No. of Strands Across | 1 |
| No. of Teeth | 45 |
| Chain No. | 40 |
| Outside Dia. | 7.45 in |
| Width Across Teeth | 0.284 in |
| Pitch Diameter | 7.168 in |
| Hub Projection | 0.716 in |
| Inch/Metric | Inch |
| Length Through Bore | 1 in |
| Bore Range | 0.75 in |
| Bore Type | Minimum Plain Bore |
| Stock Bore Size | ERROR:#REF! |
| Material | Stainless Steel |
| Sprocket Style | B |
| Tooth Width | 0.284 in |
| Hardened Teeth | Without Hardened Teeth |
| Weight | 4.68 LB |
| EAN or UPC | 97039390929 |

