- Finished Bore Sprocket for 40 Single Strand Chain
- 84 Teeth
- 1 1/4" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Finished Bore | 1.250 in - 1 1/4 in |
| Pitch Diameter | 13.372 in |
| No. of Strands Across | 1 |
| Sprocket Style | B |
| Inch/Metric | Inch |
| Material | Steel |
| Chain Pitch | 0.500 in |
| Hardened Teeth | Without Hardened Teeth |
| Chain No. | 40 |
| No. of Teeth | 84 |
| Outside Dia. | 13.663 in |
| Weight | 12.1 LB |
| EAN or UPC | 97039326904 |

