- Finished Bore Sprocket for 40 Single Strand Chain
- 11 Teeth
- 3/4" Bore
- w/ Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Keyway Size | 1/4 x 1/4 |
| No. of Strands Across | 1 |
| Inch/Metric | Inch |
| Outside Dia. | 2 in |
| Sprocket Style | B |
| Pitch Diameter | 1.775 in |
| Material | Carbon Steel |
| Width Across Teeth | 0.284 in |
| No. of Teeth | 11 |
| Chain No. | 40 |
| Hub Projection | 0.591 in |
| Length Through Bore | 0.875 in |
| Finished Bore | 0.750 in - 3/4 in |
| Hardened Teeth | With Hardened Teeth |
| Chain Pitch | 0.500 in |
| Hub Dia. | 1 3/8 in |
| Tooth Width | 0.284 in |
| Weight | 0.38 LB |
| EAN or UPC | 97039323842 |

