- Finished Bore Sprocket for 40 Single Strand Chain
- 14 Teeth
- 3/4" Bore
- w/ Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| No. of Strands Across | 1 |
| Material | Steel |
| No. of Teeth | 14 |
| Finished Bore | 0.750 in - 3/4 in |
| Inch/Metric | Inch |
| Pitch Diameter | 2.247 in |
| Sprocket Style | B |
| Outside Dia. | 2.49 in |
| Chain Pitch | 0.500 in |
| Hardened Teeth | With Hardened Teeth |
| Chain No. | 40 |
| Weight | 0.59 LB |
| EAN or UPC | 97039296986 |

