- Finished Bore Sprocket for 40 Single Strand Chain
- 15 Teeth
- 1 1/4" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Chain Pitch | 0.500 in |
| Hub Projection | 0.591 in |
| No. of Strands Across | 1 |
| Outside Dia. | 2.65 in |
| Pitch Diameter | 2.405 in |
| Chain No. | 40 |
| Inch/Metric | Inch |
| Material | Carbon Steel |
| Finished Bore | 1.250 in - 1 1/4 in |
| Hardened Teeth | With Hardened Teeth |
| Keyway Size | 5/16 x 5/16 |
| Sprocket Style | B |
| Tooth Width | 0.284 in |
| Width Across Teeth | 0.284 in |
| Hub Dia. | 1.813 in |
| No. of Teeth | 15 |
| Length Through Bore | 0.875 in |
| Weight | 0.75 LB |
| EAN or UPC | 97039324085 |

