- Finished Bore Sprocket for 40 Single Strand Chain
- 16 Teeth
- 1" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| No. of Teeth | 16 |
| Length Through Bore | 0.875 in |
| No. of Strands Across | 1 |
| Material | Carbon Steel |
| Hub Dia. | 2 in |
| Finished Bore | 1.000 in - 1 in |
| Keyway Size | 3/8 x 3/8 |
| Hardened Teeth | With Hardened Teeth |
| Keyway | w/Keyway & Set Screw |
| Pitch Diameter | 2.563 in |
| Chain Pitch | 0.500 in |
| Tooth Width | 0.284 in |
| Outside Dia. | 2.81 in |
| Inch/Metric | Inch |
| Sprocket Style | B |
| Width Across Teeth | 0.284 in |
| Hub Projection | 0.591 in |
| Hub Length Thru | 0.591 in |
| Chain No. | 40 |
| Weight | 0.68 LB |
| EAN or UPC | 97039324122 |

