Skip to content Skip to navigation menu
Finished Bore Roller Chain Sprocket

40BS16HT 3/4

Finished Bore Roller Chain Sprocket
Item #101653344
  • Finished Bore Sprocket for 40 Single Strand Chain
  • 16 Teeth
  • 3/4" Bore
  • w/ Hardened Teeth
Finished Bore Roller Chain Sprocket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Finished Bore Sprocket for 40 Single Strand Chain
  • 16 Teeth
  • 3/4" Bore
  • w/ Hardened Teeth

features

  • Reduced downtime for maintenance
  • Increased productivity
  • Lower replacement costs
No. of Teeth 16
Material Steel
Sprocket Style B
No. of Strands Across 1
Pitch Diameter 2.563 in
Chain No. 40
Inch/Metric Inch
Finished Bore 0.750 in - 3/4 in
Hardened Teeth With Hardened Teeth
Chain Pitch 0.500 in
Weight 0.85 LB
EAN or UPC 97039297310
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison