- Finished Bore Sprocket for 40 Single Strand Chain
- 17 Teeth
- 1" Bore
- w/ Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Hardened Teeth | With Hardened Teeth |
| No. of Teeth | 17 |
| Inch/Metric | Inch |
| Chain No. | 40 |
| Finished Bore | 1.000 in - 1 in |
| Sprocket Style | B |
| Material | Steel |
| Chain Pitch | 0.500 in |
| Pitch Diameter | 2.721 in |
| No. of Strands Across | 1 |
| Weight | 0.94 LB |
| EAN or UPC | 97039297389 |

