- Finished Bore Sprocket for 40 Single Strand Chain
- 18 Teeth
- 5/8" Bore
- w/ Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Chain Pitch | 0.500 in |
| Hardened Teeth | With Hardened Teeth |
| Inch/Metric | Inch |
| No. of Strands Across | 1 |
| No. of Teeth | 18 |
| Chain No. | 40 |
| Sprocket Style | B |
| Finished Bore | 0.625 in - 5/8 in |
| Material | Steel |
| Pitch Diameter | 2.879 in |
| Weight | 1.1 LB |
| EAN or UPC | 97039297426 |

